VT2343
Schneider HVAC Valves, VT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2343

Schneider HVAC Valves, VT2 Series
In stock
Item Number
VT2343
MFG Item Number
139414
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VT2 Series
Item #
VT2343
Valve: 3/4 in, 2W, Zone, FLR, BR,

VT2 Series Information

Specifications

Specifications
Manufacturer Part Number 139414
Item Number VT2343
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Flow Capacity 3.5 Cv
Pipe Size 0.75 "
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.825 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved