VT2427
Schneider HVAC Valves, VT2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT2427

Schneider HVAC Valves, VT2 Series
In stock
Item Number
VT2427
MFG Item Number
139491
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VT2 Series
Item #
VT2427
Valve: 1 in, 2W, Zone, NPT, BR, 8

VT2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 139491
Item Number VT2427
Manufacturer Schneider
Product Series VT2
Family Series Schneider HVAC Valves, VT2 Series
Flow Capacity 8 Cv
Pipe Size 1 "
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 1.18 lbs
Gross Weight 1.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved