VT3213
Schneider HVAC Valves, VT3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VT3213

Schneider HVAC Valves, VT3 Series
In stock
Item Number
VT3213
MFG Item Number
139595
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VT3 Series
Item #
VT3213
Valve: 1/2 in, 3W Mix/Div, Zone,

VT3 Series Information

Specifications

Specifications
Manufacturer Part Number 139595
Item Number VT3213
Manufacturer Schneider
Product Series VT3
Family Series Schneider HVAC Valves, VT3 Series
Flow Capacity 4 Cv
Pipe Size 0.5 "
Max Static Pressure 400 psi
Body Pattern Three-Way
Valve Style Zone
Trim Material Brass
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Net Weight 0.605 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved