AR-212
Sealmaster Bearings, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR-212

Sealmaster Bearings, AR Series
In stock
Item Number
AR-212
MFG Item Number
AR-212
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, AR Series
Item #
AR-212
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR-212
Item Number AR-212
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Shaft Diameter (mm) 60 mm
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Range 20-125
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved