AR-212TM
Sealmaster Bearings, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR-212TM

Sealmaster Bearings, AR Series
In stock
Item Number
AR-212TM
MFG Item Number
AR-212TM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, AR Series
Item #
AR-212TM
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR-212TM
Item Number AR-212TM
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Shaft Diameter (mm) 60 mm
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Skwezloc
Shaft Range 20-125
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.4375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved