AR-3-115
Sealmaster Bearings, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR-3-115

Sealmaster Bearings, AR Series
In stock
Item Number
AR-3-115
MFG Item Number
701206
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, AR Series
Item #
AR-3-115
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 701206
Item Number AR-3-115
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 1.9375 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved