AR-3-13
Sealmaster Bearings, AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AR-3-13

Sealmaster Bearings, AR Series
In stock
Item Number
AR-3-13
MFG Item Number
AR-3-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, AR Series
Item #
AR-3-13
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AR-3-13
Item Number AR-3-13
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 1.1875 "
Shaft Range 1-1.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.1313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved