SEMIX653GB176HDS
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX653GB176HDS

Semikron Transistors
In stock
Item Number
SEMIX653GB176HDS
MFG Item Number
27890450
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX653GB176HDS
IGBT,1700V,619A,DUAL

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890450
Item Number SEMIX653GB176HDS
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,700 VDC
Ic 438 A
vges+/- 20 V
Ices Max 3 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.45 V
RoHS Yes
Width (mm) 149.5 mm
Depth (mm) 63.5 mm
Net Weight 0.6371 lbs
Gross Weight 0.6371 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved