SEMIX653GD176HDC
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX653GD176HDC

Semikron Transistors
In stock
Item Number
SEMIX653GD176HDC
MFG Item Number
27890430
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX653GD176HDC
IGBT,1700V,619A,SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.35 mm
Ships Factory Direct No
Manufacturer Part Number 27890430
Item Number SEMIX653GD176HDC
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,700 VDC
Ic 438 A
vges+/- 20 V
Ices Max 3 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.45 V
RoHS Yes
Width (mm) 149.5 mm
Depth (mm) 163 mm
Net Weight 1.9445 lbs
Gross Weight 1.9445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved