SEMIX453GB12E4P
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX453GB12E4P

Semikron Transistors
In stock
Item Number
SEMIX453GB12E4P
MFG Item Number
27895004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX453GB12E4P
IGBT

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number 27895004
Item Number SEMIX453GB12E4P
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.2 V
Approvals UL
RoHS No
Width (mm) 150 mm
Depth (mm) 62.4 mm
Net Weight 0.7716 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved