SK100GH12T4T
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK100GH12T4T

Semikron Transistors
In stock
Item Number
SK100GH12T4T
MFG Item Number
24914520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SK100GH12T4T
IGBT

Series Information

Specifications

Specifications
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 24914520
Item Number SK100GH12T4T
Manufacturer Semikron
Family Series Semikron Transistors
Type Quad-Pack
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 0.02 mA
Iges Max 1.2 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2 V
RoHS No
Width (mm) 55 mm
Depth (mm) 60 mm
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved