The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SK25WT16
Semikron Power Modules, SK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Antiparallel Thyristor Module Compact Design Direct Copper Bonding Glass Passivated Chips UL Recognized E63532 These antiparallel thyristor modules are typically used in soft starters, lighting control and temperature controllers. Available in packages that provide up to 134 amps output with 1600 volt blocking.
Specifications
Specifications
Nominal Depth (mm)
41 mm
Nominal Height (mm)
16 mm
Nominal Width (mm)
28 mm
Ships Factory Direct
No
Manufacturer Part Number
24308206
Item Number
SK25WT16
Manufacturer
Semikron
Product Series
SK
Family Series
Semikron Power Modules, SK Series
Circuit
Dual SCR AC Switch
It (rms)
29 A
Vrrm
1,600 V
Tq
80 µs
Igt
100 A
di/dt (Amps/MicroSec.)
50
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Package Type
SEMITOP2
Approvals
UR
Net Weight
0.0463 lbs
Gross Weight
0.0463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved