SKIIP01NEC066V3
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP01NEC066V3

Semikron Transistors
In stock
Item Number
SKIIP01NEC066V3
MFG Item Number
25232420
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP01NEC066V3
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25232420
Item Number SKIIP01NEC066V3
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 600 VDC
Ic 6 A
vges+/- 20 V
Vge(th) Min/Max 5.8 V
Vce(sat) Max 1.85 V
Circuit Type Three Phase Bridge
Approvals UL
RoHS No
Width (mm) 30.5 mm
Depth (mm) 27.5 mm
Net Weight 0.0474 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved