SKIIP03AC126V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP03AC126V1

Semikron Transistors
In stock
Item Number
SKIIP03AC126V1
MFG Item Number
25230880
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP03AC126V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25230880
Item Number SKIIP03AC126V1
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 8 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 34 mm
Depth (mm) 31 mm
Net Weight 0.0474 lbs
Gross Weight 0.0474 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved