SKIIP23NAB126V20
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP23NAB126V20

Semikron Transistors
In stock
Item Number
SKIIP23NAB126V20
MFG Item Number
25231220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP23NAB126V20
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25231220
Item Number SKIIP23NAB126V20
Manufacturer Semikron
Family Series Semikron Transistors
Type IGBT Brake, Six-Pack w
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1433 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved