SKM25GAH125D
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM25GAH125D

Semikron Transistors
In stock
Item Number
SKM25GAH125D
MFG Item Number
21917990
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM25GAH125D
IGBT

Series Information

Specifications

Specifications
Height (mm) 24 mm
Ships Factory Direct No
Manufacturer Part Number 21917990
Item Number SKM25GAH125D
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 4.5-6.5 V
Vce(sat) Max 3.7 V
Approvals UL
RoHS No
Width (mm) 105 mm
Depth (mm) 45 mm
Net Weight 0.3858 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved