SKM25GD125D
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKM25GD125D

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKM25GD125D
MFG Item Number
21918000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKM25GD125D
IGBT

Series Information

Specifications

Specifications
Height (mm) 24 mm
Manufacturer Part Number 21918000
Item Number SKM25GD125D
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 4.5-6.5 V
Vce(sat) Max 3.7 V
Approvals UL
RoHS No
Width (mm) 105 mm
Depth (mm) 45 mm
Net Weight 0.3858 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved