SKVC20A460C
Semikron Danfoss Elektronik Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKVC20A460C

Semikron Danfoss Elektronik Metal Oxide Varistors
In stock
Item Number
SKVC20A460C
MFG Item Number
07194380
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, SKVC Series
Item #
SKVC20A460C
VARISTOR W/ 0.1MFD CAPACITOR

SKVC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07194380
Item Number SKVC20A460C
Manufacturer Semikron Danfoss Elektronik
Product Series SKVC
Family Series Semikron Danfoss Elektronik Metal Oxide Varistors
Max Applied Voltage RMS 460 V
Max Applied Voltage DC 615 VDC
Min Varistor Peak Volts 1,150 V
Max Varistor Peak Volts 1,550 V
Energy (Joules) 260 J
Max Clamping Volts 460 V
Peak Current 190 A
Phase Single
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved