SKIM301MLI07E4
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIM301MLI07E4

Semikron Transistors
In stock
Item Number
SKIM301MLI07E4
MFG Item Number
23918920
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIM301MLI07E4
IGBT

Series Information

Specifications

Specifications
Height (mm) 32 mm
Ships Factory Direct No
Manufacturer Part Number 23918920
Item Number SKIM301MLI07E4
Manufacturer Semikron
Family Series Semikron Transistors
Type Three Level
Vces 650 VDC
Ic 300 A
vges+/- 20 V
Vge(th) Min/Max 5.1-6.4 V
Vce(sat) Max 2.1 V
RoHS No
Width (mm) 123 mm
Depth (mm) 106.5 mm
Net Weight 0.6989 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved