SKIM301MLI12E4
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIM301MLI12E4

Semikron Transistors
In stock
Item Number
SKIM301MLI12E4
MFG Item Number
23918880
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIM301MLI12E4
IGBT

Series Information

Specifications

Specifications
Height (mm) 32 mm
Ships Factory Direct No
Manufacturer Part Number 23918880
Item Number SKIM301MLI12E4
Manufacturer Semikron
Family Series Semikron Transistors
Type Three Level
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 4 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
RoHS No
Width (mm) 123 mm
Depth (mm) 106.5 mm
Net Weight 0.6989 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved