SKIM304GD12T4D
Semikron Danfoss Elektronik Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIM304GD12T4D

Semikron Danfoss Elektronik Transistors
In stock
Item Number
SKIM304GD12T4D
MFG Item Number
23916500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIM304GD12T4D
IGBT

Series Information

Specifications

Specifications
Height (mm) 32 mm
Manufacturer Part Number 23916500
Item Number SKIM304GD12T4D
Manufacturer Semikron Danfoss Elektronik
Family Series Semikron Danfoss Elektronik Transistors
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 3.8 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2 V
RoHS No
Width (mm) 123 mm
Depth (mm) 106.5 mm
Net Weight 0.725 lbs
Gross Weight 0.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved