SKIM601TMLI12E4B
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIM601TMLI12E4B

Semikron Transistors
In stock
Item Number
SKIM601TMLI12E4B
MFG Item Number
23918940
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIM601TMLI12E4B
IGBT

Series Information

Specifications

Specifications
Height (mm) 34.5 mm
Ships Factory Direct No
Manufacturer Part Number 23918940
Item Number SKIM601TMLI12E4B
Manufacturer Semikron
Family Series Semikron Transistors
Type Quad-Pack
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 5 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
RoHS No
Width (mm) 123 mm
Depth (mm) 106.5 mm
Net Weight 0.6989 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved