SKIIP24NAB176V1
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP24NAB176V1

Semikron Transistors
In stock
Item Number
SKIIP24NAB176V1
MFG Item Number
25231910
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP24NAB176V1
IGBT

Series Information

Specifications

Specifications
Height (mm) 15.8 mm
Ships Factory Direct No
Manufacturer Part Number 25231910
Item Number SKIIP24NAB176V1
Manufacturer Semikron
Family Series Semikron Transistors
Type IGBT Brake, Six-Pack w
Vces 1,700 VDC
Ic 29 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.45 V
Approvals UL
RoHS No
Width (mm) 59 mm
Depth (mm) 52 mm
Net Weight 0.1213 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved