2091050PG2M1102
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091050PG2M1102

Setra Transducers, 209 Series
In stock
Item Number
2091050PG2M1102
MFG Item Number
2091050PG2M1102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091050PG2M1102
Gauge Pressure Transducer, 0-50

209 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2091050PG2M1102
Item Number 2091050PG2M1102
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Differential
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Multiconductor Cable
Electrical Wire Length 2 '
Pressure Connection 1/4-18 NPT External
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.185 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved