231GMS15VN
Setra HVAC Sensors, 231 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

231GMS15VN

Setra HVAC Sensors, 231 Series
In stock
Item Number
231GMS15VN
MFG Item Number
231GMS15VN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 231 Series
Item #
231GMS15VN
Wet-to-Wet Differential,

231 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 231GMS15VN
Item Number 231GMS15VN
Manufacturer Setra
Product Series 231
Family Series Setra HVAC Sensors, 231 Series
Pressure Range 5-50 psi
Output 4-20 mA
Process Connection 1/8-18 NPT Internal
Sensor Style Differential
Max Pressure 50 psi
Supply Voltage 15-30 VDC
Electrical Connection 1/2 in Conduit
IP Rating IP65
Temperature Range -4-185 °F
Approvals CE
RoHS Compliant Yes
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved