231GRS2AJN30
Setra Transducers, 231RS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

231GRS2AJN30

Setra Transducers, 231RS Series
In stock
Item Number
231GRS2AJN30
MFG Item Number
231GRS2AJN30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 231RS Series
Item #
231GRS2AJN30
Wet-to-Wet Differential,

231RS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 231GRS2AJN30
Item Number 231GRS2AJN30
Manufacturer Setra
Product Series 231RS
Family Series Setra Transducers, 231RS Series
Type Differential
Input 24 VDC
Output 0-10 VDC, 0-5 VDC, 1-5 VDC
Electrical Connection Cable
Electrical Wire Length 3 '
Pressure Connection 1/4 in NPT
Temperature Range '-4-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved