2901060PGT611153NN
Setra Transducers, 290 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2901060PGT611153NN

Setra Transducers, 290 Series
In stock
Item Number
2901060PGT611153NN
MFG Item Number
2901060PGT611153NN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 290 Series
Item #
2901060PGT611153NN
Sanitary Pressure Transducer, 0-60

290 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2901060PGT611153NN
Item Number 2901060PGT611153NN
Manufacturer Setra
Product Series 290
Family Series Setra Transducers, 290 Series
Type Gauge
Accuracy 0.2 %
Pressure Range (Gauge) 0-60 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Cable
Electrical Wire Length 15 '
Pressure Connection 1-1/2 in Tri-Clover
Temperature Range '-40-260 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved