ST-320BL-2
Shimpo Instruments Stroboscopes, ST-320BL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST-320BL-2

Shimpo Instruments Stroboscopes, ST-320BL Series
In stock
Item Number
ST-320BL-2
MFG Item Number
ST-320BL-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Stroboscopes, ST-320BL Series
Item #
ST-320BL-2
Blacklight LED Stroboscope with

ST-320BL Series Information

  • Long‑Life Black Light LED Operation for UV Ink Applications
  • Input Sensor Trigger Function Allows Process Machinery to Control Flash Rate
  • Adjustable Flash Pulse Duration Achieves Sharper Images for Detailed Inspection
  • Phase Shift Advances or Retards Flash Timing for Viewing Gear Teeth, Cutting Surfaces, Repeats Or "Drifting" Images
  • Delay Time Adjustment Combined with Leading or Trailing Edge Activation Simplifies Process Set‑Up When Using External Signal Input
Utilizing Super Bright High‑Powered Black Light LED Lamps, These Stroboscopes Are Perfect for UV Ink Printing Applications. The ST‑320BL's LED Array Provides a Bright, Stable Strobe Light over a Wide Measurement Range with a Lifetime Far Exceeding Xenon Lit Stroboscopes. Operation Is Simple with the 8 Button Keypad and Quick Rate Adjustment Dial, Combined with Large, Backlit LCD Display. Phase Shift, Flash Duration, plus Flash Rate Are All Quickly Adjustable. The Unit Can Work off User Adjusted Flash Frequency or from a Remote Sensor's Signal Which Will Automatically Adjust to Corresponding Process Fluctuations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST-320BL-2
Item Number ST-320BL-2
Manufacturer Shimpo Instruments
Product Series ST-320BL
Family Series Shimpo Instruments Stroboscopes, ST-320BL Series
Accuracy (+/-) 0.01 %
Resolution 0.1 FPM: 60-12,000 FPM, 1 FPM: 12,001-12,0000
Flash Range 60-120,000 FPM
Display Type LCD
Backlight Yes
Flash Duration 0.1-2.5 °
Nominal Power 120 VAC, 240 VAC
Power Requirement 100-240 VAC
Mounting Type 1/4-20 UNC Thread
Operating Temperature 32-95 °F
Enclosure Rating IP54
Approvals CE
Net Weight 1.98 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved