141-0522
Siemens Building Technologies Controllers, 141 Limit Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141-0522

Siemens Building Technologies Controllers, 141 Limit Control Series
In stock
Item Number
141-0522
MFG Item Number
141-0522
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, 141 Limit Control Series
Item #
141-0522
ELECTRIC SURFACE Mount Thermostat

141 Limit Control Series Information

Electric Surface Mounted Thermostat
  • Can Be Mounted Horizontally, Vertically or At an Angle
  • Visual Setpoint Indication through Cover
Electric High Temperature Limit Control Thermostat
  • Adjustable High Temperature Limit Stop
  • Liquid‑Filled, Rigid Bulb Sensing Unit
  • Manual Reset To Close Contacts
The 141 Electric Surface Mounted/High Temperature Limit Control Thermostats are single setpoint electric thermostats for high or low limit control; surface mounted or duct mounted models available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141-0522
Item Number 141-0522
Manufacturer Siemens Building Technologies
Product Series 141 Limit Control
Family Series Siemens Building Technologies Controllers, 141 Limit Control Series
Type Filled Element
Output 1 SPDT
Max Temperature 240 °F
Setpoint Temp Range 50-150 °F
Differential Temperature 4 °F
Approvals CSA, UL
Comments Surface Mounted
Net Weight 0.815 lbs
Gross Weight 1.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved