171B-10323S
Siemens Building Technologies HVAC Valves, GLB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171B-10323S

Siemens Building Technologies HVAC Valves, GLB Series
In stock
Item Number
171B-10323S
MFG Item Number
171B-10323S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, GLB Series
Item #
171B-10323S
1.5in. 2W 40CV SS Ball Valve+GLB131.1P

GLB Series Information

  • Non Spring Actuator
  • Two‑Way Ball Valve
  • Chrome Plated
  • 200 PSI

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171B-10323S
Item Number 171B-10323S
Manufacturer Siemens Building Technologies
Product Series GLB
Family Series Siemens Building Technologies HVAC Valves, GLB Series
Flow Capacity 40 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way Normally Open
Valve Style Ball
Actuator Control Style Floating
Trim Material Chrome-Plated Brass
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Non-Spring
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved