186-0013
Siemens Building Technologies Hygrostats, 186 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

186-0013

Siemens Building Technologies Hygrostats, 186 Series
In stock
Item Number
186-0013
MFG Item Number
186-0013
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hygrostats, 186 Series
Item #
186-0013
Room Hygrostat DA BEIGE

186 Series Information

  • Sensitive Hygroscopic Membrane
  • Includes Temperature Compensation
  • Galvanized Steel Housing Standard on Duct Model
  • Models Available for Normal Comfort Range and High Limit Range
  • Room Type Comes Complete with Standard Cover and Wall Plate
The 186 Room and Duct Hygrostats are pneumatic instruments sensitive to slight changes in relative humidity.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 186-0013
Item Number 186-0013
Manufacturer Siemens Building Technologies
Product Series 186
Family Series Siemens Building Technologies Hygrostats, 186 Series
Normal Supply Pressure 15-25 psi
Max Supply Pressure 30 psi
Control Type Humidification/Dehumidification
Relative Humidity Range 20-90 %
Composition Non-Metallic
Material Plastic
Net Weight 0.84 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved