371-03184
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

371-03184

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
371-03184
MFG Item Number
371-03184
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
371-03184
2WNC BZ,=pct.,OR, FXF,

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 371-03184
Item Number 371-03184
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 6.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Actuator Control Style Proportional
Trim Material Brass
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Supply Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Approvals CSA, UL
Comments ANSI Class 250, 4-20 mA or 0-10 VDC Control Signal
Net Weight 7.89 lbs
Gross Weight 7.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved