599-00511
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-00511

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-00511
MFG Item Number
599-00511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-00511
2W,0.5/2.5,SWT Zone Valve

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-00511
Item Number 599-00511
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 2.5 Cv
Pipe Size 0.5 "
Connection Type Sweat
Max Static Pressure 125 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Brass
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved