599-00513
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-00513

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-00513
MFG Item Number
599-00513
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-00513
2W,1.0/7.0,SWT Zone Valve

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-00513
Item Number 599-00513
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 4.1 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Static Pressure 125 psi
Body Pattern Two-Way
Valve Style Globe
Trim Material Brass
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Net Weight 1.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved