599-00534
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-00534

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-00534
MFG Item Number
599-00534
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-00534
1/2in.,3W SWT,CV 4.0,Zone Valve

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-00534
Item Number 599-00534
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 7 Cv
Pipe Size 1 "
Max Static Pressure 125 psi
Body Pattern Three-Way
Valve Style Globe
Trim Material Brass
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Net Weight 0.71 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved