599-01103
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-01103

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-01103
MFG Item Number
599-01103
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-01103
1/2in.NC,Valve,0.63 CV,BZ,200N, FXUM

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-01103
Item Number 599-01103
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 0.63 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Trim Material Brass
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Comments Female x Union Male Connection
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved