599-02029
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-02029

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-02029
MFG Item Number
599-02029
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-02029
1in.N.C,Valve,10.0CV,SS,NPT-NPT

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-02029
Item Number 599-02029
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 35-250 °F
Flow Characteristic Modified Equal Percentage
Comments Female x Female Connection
Net Weight 2.615 lbs
Gross Weight 2.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved