599-03059
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-03059

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-03059
MFG Item Number
599-03059
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-03059
1in.N.O.Valve,SS,250,10.0CV,STEAM

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03059
Item Number 599-03059
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 10 Cv
Pipe Size 1 "
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 337 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 4.965 lbs
Gross Weight 5.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved