599-03206
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-03206

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-03206
MFG Item Number
599-03206
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-03206
2in.3W .Valve.BZ,250,40.0CV,WATER

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 599-03206
Item Number 599-03206
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 40 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Trim Material Brass
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage NC, Linear NO
Comments ANSI Class 250
Net Weight 129 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved