7MF15654CD005EA1
Siemens Building Technologies HVAC Sensors, 7MF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7MF15654CD005EA1

Siemens Building Technologies HVAC Sensors, 7MF Series
In stock
Item Number
7MF15654CD005EA1
MFG Item Number
7MF15654CD005EA1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 7MF Series
Item #
7MF15654CD005EA1
P200, 0-300 PSIG, 4-20 mA, 1/4ft. MNPT

7MF Series Information

  • Measurement Unaffected by Temperature Changes
  • 0 to 10 VDC or 4 to 20 mA Output Signals
  • Piezo‑Resistive Measuring System
  • No Mechanical Aging or Creepage
  • Excellent EMC Characteristics
The 7MF Series Pressure Sensors are suitable for the measurement of static and dynamic positive pressure in HVAC facilities, particularly in hydraulic and pneumatic systems using liquid or gaseous media (steam applications). The 7MF Series Pressure Sensors are available in several different pressure ranges, from 0‑15 psid to 0‑300 psid.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7MF15654CD005EA1
Item Number 7MF15654CD005EA1
Manufacturer Siemens Building Technologies
Product Series 7MF
Family Series Siemens Building Technologies HVAC Sensors, 7MF Series
Accuracy 0.25 %
Pressure Range 0-300 psi
Output 4-20 mA
Process Connection G1/2 in External Thread
Sensor Style Absolute
Display No
Supply Voltage 16-33 VDC
RoHS Compliant No
Net Weight 0.265 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved