GAP196.1P
Siemens Building Technologies Dampers, OpenAir GP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAP196.1P

Siemens Building Technologies Dampers, OpenAir GP Series
In stock
Item Number
GAP196.1P
MFG Item Number
GAP196.1P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GP Series
Item #
GAP196.1P
50 LB-IN,FAIL-IN-PLACE,2-SEC,PLENUM

OpenAir GP Series Information

  • Selectable Fail‑Safe Position (Fail Open or Closed)
  • Unique Self‑Centering Shaft Coupling
  • Fast Operation, 2 Seconds Runtime
  • Feedback Standard on All Models
  • Highly Accurate Positioning
  • 24 VAC/DC Compatible
  • Manual Override
  • Plenum Rated
Designed for control of critical environments the OpenAir direct‑coupled fail safe/fail‑in‑place electronic actuators are available in modulating, two‑position, and floating control of laboratory fume hoods, supply and exhaust units. Models designed for applications that require the damper to return to a fail‑safe position when there is a power failure; or models for fail‑in‑place.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAP196.1P
Item Number GAP196.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GP
Family Series Siemens Building Technologies Dampers, OpenAir GP Series
Control Signal Floating, Modulating 0-10 VDC, Modulating 4-20 mA, Two Position (On/Off)
Nominal Timing 2 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 53 lb-in
Feedback 0-10 VDC
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation By Wiring
IP Rating IP54
Temperature Range 0-122 °F
Internal Aux Switches 2
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 28 VA
Power Consumed Holding 8 VA
Approvals cUL, UL
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved