GBB163.1U
Siemens Building Technologies Dampers, OpenAir GBB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBB163.1U

Siemens Building Technologies Dampers, OpenAir GBB Series
In stock
Item Number
GBB163.1U
MFG Item Number
GBB163.1U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GBB Series
Item #
GBB163.1U
MOD(V) NSR,24V, MED.ADJ,Actuator

OpenAir GBB Series Information

  • Brushless Motor Technology with Stall Protection
  • Modulating Actuators Contain Built‑In Feedback
  • Accepts Shaft Diameters Up to 1" (25 mm)
  • Self‑Centering Shaft Coupling
  • Quiet, Low‑Power Operation
  • Rugged All‑Metal Housing
  • Manual Override
Designed for control of building HVAC dampers, the OpenAir GBB Series Direct‑coupled 24 VAC Non‑spring Return Electronic Damper Actuators are available in 0 to 10 VDC and floating control. The OpenAir GBB Series Damper Actuators are used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 221 lb.‑in. (25 Nm) torque. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBB163.1U
Item Number GBB163.1U
Manufacturer Siemens Building Technologies
Product Series OpenAir GBB
Family Series Siemens Building Technologies Dampers, OpenAir GBB Series
Control Signal Modulating 0-10 VDC
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 221 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-5/8 ", Round 3/8-1 "
Shaft Rotation By Wiring
Temperature Range -25-130 °F
Internal Aux Switches 0
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Cable
Power Consumed Driving 8 VA
Approvals cUL, UL
Comments Span/Offset Adjustable
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved