GDE161.1Q
Siemens Building Technologies Dampers, OpenAir GDE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDE161.1Q

Siemens Building Technologies Dampers, OpenAir GDE Series
In stock
Item Number
GDE161.1Q
MFG Item Number
GDE161.1Q
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GDE Series
Item #
GDE161.1Q
ACT,NSR,44 LB-IN, 0-10V, 6FT PLENUM

OpenAir GDE Series Information

  • N Versions Designed for Under Floor Installation (Pluggable Cable Connections)
  • Self‑Adapting Capability for Maximum Flexibility in Damper Positioning
  • Modulating Actuators Contain Built‑In Feedback
  • Easy‑to‑See Position Indicator
  • Quiet, Low‑Power Operation
  • Manual Override
  • Compact Design
The OpenAir GDE Series Direct‑coupled 24 VAC Non‑spring Return Rotary Electronic Actuator is designed for 0 to 10 VDC or floating control of building HVAC dampers. The OpenAir GDE Series Damper Actuators re used in Constant or Variable Air Volume installations for the control requiring up to 44 lb.‑in. (5 Nm) torque. Models are available with either a universal cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDE161.1Q
Item Number GDE161.1Q
Manufacturer Siemens Building Technologies
Product Series OpenAir GDE
Family Series Siemens Building Technologies Dampers, OpenAir GDE Series
Control Signal Modulating 0-10 VDC
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 44 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Wiring
IP Rating IP54
Temperature Range -25-130 °F
Manual Operation Manual Override
Electrical Connections Plenum Cable
Power Consumed Driving 2.3 VA
Approvals cUL, UL
Comments 6 ft Plenum Cable
Net Weight 1.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved