GGD126.1U
Siemens Building Technologies Dampers, OpenAir GGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GGD126.1U

Siemens Building Technologies Dampers, OpenAir GGD Series
In stock
Item Number
GGD126.1U
MFG Item Number
GGD126.1U
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GGD Series
Item #
GGD126.1U
142 LB-IN,24VAC,2PT,15 SEC. Switches

OpenAir GGD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GGD126.1U
Item Number GGD126.1U
Manufacturer Siemens Building Technologies
Product Series OpenAir GGD
Family Series Siemens Building Technologies Dampers, OpenAir GGD Series
Control Signal Two Position (On/Off)
Nominal Timing 15 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 95
Torque Rating 142 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Round 3/8-1 "
Temperature Range 0-130 °F
Internal Aux Switches 2
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Cable
Power Consumed Driving 150 VA
Power Consumed Holding 10 VA
Approvals C-Tick, cUL, UL
Comments UL Listed Fire/Smoke Control Damper
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved