The store will not work correctly when cookies are disabled.
GGD221.1U/B
Siemens Building Technologies Dampers, OpenAir GGD Series
MFG Item Number
GGD221.1U/B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Dampers, OpenAir GGD Series
Actuator F/S,2PT,115V,142LB, 8/PK,
OpenAir GGD Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GGD221.1U/B |
Item Number |
GGD221.1U/B |
Manufacturer |
Siemens Building Technologies |
Product Series |
OpenAir GGD |
Family Series |
Siemens Building Technologies Dampers, OpenAir GGD Series |
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
120 VAC |
Rotational Stroke (Deg) |
95 |
Fail-Safe Mode |
Spring Return |
Torque Rating |
142 lb-in |
Feedback |
None |
Mounting |
Direct Coupled |
Shaft Size |
Round 3/8-1 " |
NEMA Rating |
NEMA 1 |
Temperature Range |
0-130 °F |
Manual Operation |
Manual Override |
Shaft Adapter Type |
Self-Centered Clamping |
Electrical Connections |
Cable |
Power Consumed Driving |
150 VA |
Power Consumed Holding |
10 VA |
Approvals |
C-Tick, cUL, UL |
Comments |
8 Actuator Bulk Pack, UL Listed Fire/Smoke Control Damper |
Net Weight |
56 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved