GIB161.1P
Siemens Building Technologies Dampers, OpenAir GIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GIB161.1P

Siemens Building Technologies Dampers, OpenAir GIB Series
In stock
Item Number
GIB161.1P
MFG Item Number
GIB161.1P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GIB Series
Item #
GIB161.1P
MOD(V) NSR 24V HT/PLNM

OpenAir GIB Series Information

  • Tandem Mount Capability with Standard GIB Actuators
  • Modulating Actuators Contain Built‑In Feedback
  • All Modulating Types Include Built‑In Feedback
  • Unique Self‑Centering Shaft Coupling
  • Shaft Diameters Up To 1‑Inch (25 mm)
  • Brushless Motor Technology
  • Visible Position Indication
  • Rugged All Metal Housing
  • Manual Override
The OpenAir GIB Series Direct‑coupled 24 VAC Non‑spring Return Electronic Actuators are designed for modulating and floating control of building HVAC dampers. The OpenAir GIB Series Damper Actuators are used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 310 lb.‑in. (35 Nm) torque. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GIB161.1P
Item Number GIB161.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GIB
Family Series Siemens Building Technologies Dampers, OpenAir GIB Series
Control Signal Modulating 0-10 VDC
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 310 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-5/8 ", Round 3/8-1 "
Shaft Rotation By Wiring
IP Rating IP54
Temperature Range -25-130 °F
Internal Aux Switches 0
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 8 VA
Approvals cUL, UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved