GLB161.1P
Siemens Building Technologies Dampers, OpenAir GLB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLB161.1P

Siemens Building Technologies Dampers, OpenAir GLB Series
In stock
Item Number
GLB161.1P
MFG Item Number
GLB161.1P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GLB Series
Item #
GLB161.1P
ActuatorNSR PLENUM 24/150L 10NM

OpenAir GLB Series Information

  • Self‑Adapting Capability for Maximum Flexibility in Damper Positioning
  • Rugged All Metal Housing, Rated NEMA 2
  • Modulating Actuators Contain Built‑In Feedback
  • Easy‑To‑See Position Indicator
  • Quiet, Low‑Power Operation
  • Manual Override
  • Compact Design
The OpenAir GLB Series Direct‑coupled 24 VAC Non‑spring Electronic Actuator is designed for 0 to 10 VDC or floating control of building HVAC dampers. The OpenAir GLB Series Damper Actuators are used in constant or variable air volume installations for the control requiring up to 88 lb.‑in. (10 Nm) torque.

Specifications

Specifications
Manufacturer Part Number GLB161.1P
Item Number GLB161.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GLB
Family Series Siemens Building Technologies Dampers, OpenAir GLB Series
Control Signal Modulating 0-10 VDC
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 88 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Wiring
IP Rating IP54
Temperature Range -25-130 °F
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 3.3 VA
Approvals cUL, UL
Net Weight 1.08 lbs
Gross Weight 1.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved