M3FB15LX15/A
Siemens Building Technologies Valves, M3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M3FB15LX15/A

Siemens Building Technologies Valves, M3 Series
In stock
Item Number
M3FB15LX15/A
MFG Item Number
M3FB15LX15/A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, M3 Series
Item #
M3FB15LX15/A
5/8in. C.V. 1.75 HOT GAS BYPASS

M3 Series Information

  • Selectable Standard Interface: 0 to 10 VDC or 0 to 20 mA
  • Low Friction, Heavy‑Duty, and Maintenance Free
  • Built‑in Position Control and Feedback
  • Manual Override
  • 0.5 to 3 Inch Line Size
The Magnetic M3P valve uses a magnetic actuator to positively position with extremely high speed and accuracy. The combination of >1000:1 resolution and full range positioning in less than one second allows exceptional loop stability and reaction time. The M3 valve is designed for modulating control of chilled water and hot water, especially in HVAC systems. The valves are also configured for straight‑through applications. The valves may be shipped with flanged fittings: 2BN is two‑way with Companion Flange Kit, and 3BN is three‑way with Companion Flange Kit. The valves are used in closed loop applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M3FB15LX15/A
Item Number M3FB15LX15/A
Manufacturer Siemens Building Technologies
Product Series M3
Family Series Siemens Building Technologies Valves, M3 Series
Valve Size 0.5 "
Housing Material Steel
Contactors NC
Actuator Voltage 0-10 VDC
Standard Temperature -40-248 °F
Actuator Magnetic
Current Rating 4-20 mA
Valve Type Three-Way Magnetic
Flow Capacity (cV) 1.8
Supply Voltage 24 VAC
Comments Hot gas control applications. Use with ZM series control module.
Net Weight 9.4799 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved