MVL661.32-12
Siemens Building Technologies Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVL661.32-12

Siemens Building Technologies Valves
In stock
Item Number
MVL661.32-12
MFG Item Number
MVL661.32-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, Series
Item #
MVL661.32-12
1.25in.REFRIGERATION Valve

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MVL661.32-12
Item Number MVL661.32-12
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Valves
Valve Size 1.25 "
Housing Material Steel
Actuator Voltage 0-10 VDC
Standard Temperature -40-248 °F
Actuator Magnetic
Current Rating 0-20 mA
Valve Type Three-Way Magnetic
Flow Capacity (cV) 12
Supply Voltage 24 VAC, 24 VDC
Approvals CSA, UL
RoHS Yes
Comments Expansion, hot gas, and suction throttle applications.
Net Weight 13.4482 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved