QBM81-3
Siemens Building Technologies HVAC Sensors, QBM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QBM81-3

Siemens Building Technologies HVAC Sensors, QBM Series
In stock
Item Number
QBM81-3
MFG Item Number
QBM81-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, QBM Series
Item #
QBM81-3
DIFF PRESS Switch,0.08-0.8 WC

QBM Series Information

  • Integral Mounting Bracket and Snap‑On Cover with a Single Screw for Easy Installation
  • Loop Powered 4‑20 mA Output Signal
  • Ultra‑Low Susceptibility to Temperature
  • Resettable Zero Point
  • No Mechanical Aging
The Siemens QBM Series Air Differential Pressure Devices use a proven sensing technology to delivery accurate and repeatable data in applications that require monitoring of differential pressure. QBM Series Differential Pressure Devices can be used in a wide range of HVAC and general building management applications where differential air pressure monitoring in required. Typical applications for the QBE3100 include control of variable speed fans in VAV systems and monitoring of pressure differentials in clean room applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QBM81-3
Item Number QBM81-3
Manufacturer Siemens Building Technologies
Product Series QBM
Family Series Siemens Building Technologies HVAC Sensors, QBM Series
Pressure Range 0.2-2 in WC
Output SPDT
Process Connection 1/4 in Process Fitting
Sensor Style Air Differential Switch
Display No
Electrical Connection Screw Terminal
RoHS Compliant No
Net Weight 0.31 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved